{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | 11A | |
External clamping range | 190 mm - 520 mm | |
Internal capacity | 280 mm - 600 mm | |
Depth of reach up to | 200 mm | |
maximum torque | 650 Nm | |
Power | 20 t | |
Number of hooks | 3 | |
External hexagon drive | 41 mm | |
Weight | 22.72 kg | |
Type of product | Three-leg extractor |
Article number | 880130 5 | |
EAN / GTIN | 4021176075421 | |
Manufacturer number | 11-1-A | |
Manufacturer | Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com |