{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 19.5×9.5 mm | |
Jaw capacity | 200 mm | |
Throat | 100 mm | |
Type of product | Clamp |
Article number | 860482 200 | |
EAN / GTIN | 4067263736899 | |
Manufacturer number | 860482 200 |
This article |
Recommendations |
||
---|---|---|---|
All-steel clamp, Jaw capacity: 200mm |
|||
Throat | 100 mm | 120 mm | 100 mm |
Cross section of the slide rail | 19.5×9.5 mm | 22×10.5 mm | 19.5×9.5 mm |
Jaw capacity | 200 mm | 200 mm | 200 mm |
Type of product | Clamp | Clamp | Clamp |