{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 25×12 mm | |
Jaw capacity | 300 mm | |
Throat | 140 mm | |
Type of product | Clamp |
Article number | 860482 300 | |
EAN / GTIN | 4067263742906 | |
Manufacturer number | 860482 300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel clamp 300 mm |
|||
Throat | 140 | 140 | 140 |
Weight | 3 | ||
Cross section of the slide rail | 25×12 | 30×15 | 25×12 |
Jaw capacity | 300 | 300 | 300 |
Type of product | Clamp | Clamp | Clamp |