{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 27×13 mm | |
Jaw capacity | 800 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860482 800 | |
EAN / GTIN | 4067263742951 | |
Manufacturer number | 860482 800 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() All-steel clamp 800 mm |
||
Throat | 120 | 120 |
Cross section of the slide rail | 27×13 | 29.5×14 |
Jaw capacity | 800 | 800 |
Type of product | Clamp | Clamp |