{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cross section of the slide rail | 22×10.5 mm | |
Jaw capacity | 250 mm | |
Throat | 120 mm | |
Type of product | Clamp |
Article number | 860482 250 | |
EAN / GTIN | 4067263742913 | |
Manufacturer number | 860482 250 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() All-steel clamp 250 mm |
|||
Throat | 120 | 120 | 120 |
Cross section of the slide rail | 22×10.5 | 22×10.5 | 22×10.5 |
Jaw capacity | 250 | 250 | 250 |
Type of product | Clamp | Clamp | Clamp |