• The item cannot be ordered due to missing prices.

All-steel clamp 200 mm

Article no.: 860550 200

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Cross section of the slide rail 22×10.5 mm
    Jaw capacity 200 mm
    Throat 120 mm
    Type of product Clamp

    Identification numbers & Classifications

    Article number 860550 200
    EAN / GTIN 4045197335081
    Manufacturer number 860550 200

    Description

    Version:

    Beam / fixed jaw made of bright drawn steel, moving jaw of forged steel, each hardened and electro galvanised. Smooth running steel spindle with trapezoidal thread and moving jaw anvil. Spindle burnished. With plastic protective cap.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart