• The item cannot be ordered due to missing prices.

Burr Tooth configuration STEEL − coarse L1020

Article no.: 547100 L1020

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Tooth type abbreviation STEEL
    Toothing grit designation coarse
    Tool material Carbide
    Shape L1020
    Shape description Round cone
    Head ⌀ 10 mm
    Head length 20 mm
    Overall length 60 mm
    Shank ⌀ 6 mm
    Type of product Burr

    Identification numbers & Classifications

    Article number 547100 L1020
    EAN / GTIN 4007220936771
    Manufacturer number 4007220936771

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    GG(G)
     

    Description

    Version:

    The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

    Application:

    Optimised for use on steel and steel castings.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Burr Tooth configuration STEEL − coarse L1020

    Burr Tooth configuration STEEL − coarse L1020

    Head ⌀ 10 9.6
    Tool material Carbide Carbide
    Tooth type abbreviation STEEL Z steel
    Toothing grit designation coarse coarse
    Shank ⌀ 6 6
    Type of product Burr Burr
    Head length 20 30

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart