This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Burr Tooth configuration STEEL − coarse, Carbide, Type: G0820

Article no.: 547100 G0820

Select article variation and quantity

Type Unit price incl. VAT
  • Shank ⌀: 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tooth type abbreviation STEEL
Toothing grit designation coarse
Tool material Carbide
Shape G0820
Shape description Pointed arch
Head ⌀ 8 mm
Head length 20 mm
Overall length 60 mm
Shank ⌀ 6 mm
Type of product Burr

Identification numbers & Classifications

Article number 547100 G0820
Manufacturer number 4007220936993

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
GG(G)
 

Description

Version:

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. The optimised chip formation (no pointed chips) ensures good surface quality. Shank ⌀ 6 mm.

Application:

Optimised for use on steel and steel castings.

Downloads & documents

Compare with similar products

This article


Recommendations


Burr Tooth configuration STEEL − coarse, Carbide, Type: G0820

Burr Tooth configuration STEEL − coarse, Carbide, Type: G0820

Shape description Pointed arch Pointed arch Pointed arch Pointed arch Pointed arch
Head ⌀ 8 mm 8 mm 8 mm 8 mm 8 mm
Tool material Carbide Carbide Carbide Carbide AlCrN Carbide AlTiN
Tooth type abbreviation STEEL Z steel INOX Z steel INOX
Toothing grit designation coarse coarse coarse coarse coarse
Shank ⌀ 6 mm 6 mm 6 mm 6 mm 6 mm
Type of product Burr Burr Burr Burr Burr

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart