{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D0605 | |
Shape description | ball | |
Head ⌀ | 6 mm | |
Head length | 5 mm | |
Overall length | 45 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 D0605 | |
Manufacturer number | 4007220936832 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
Burr Tooth configuration STEEL − coarse, Carbide, Type: D0605 |
|||||||
Shape description | ball | Ball | Ball | ball | ball | ball | ball |
Overall length | 45 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Head ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Tool material | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide | Carbide TiAlN |
Toothing grit designation | coarse | fine | coarse | medium | coarse | medium | medium |
Shank ⌀ | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm | 6 mm |
Type of product | Burr | Burr | Burr | Burr | Burr | Burr | Burr |