{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | C1020 | |
Shape description | ball nose | |
Head ⌀ | 10 mm | |
Head length | 20 mm | |
Overall length | 60 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 C1020 | |
EAN / GTIN | 4007220937174 | |
Manufacturer number | 4007220937174 | |
Manufacturer | August Rueggeberg GmbH & Co. KG, Hauptstraße 13, 51709 MARIENHEIDE, Germany, www.pferd.com |