{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tooth type abbreviation | STEEL | |
Toothing grit designation | coarse | |
Tool material | Carbide | |
Shape | D1614 | |
Shape description | ball | |
Head ⌀ | 16 mm | |
Head length | 14 mm | |
Overall length | 54 mm | |
Shank ⌀ | 6 mm | |
Type of product | Burr |
Article number | 547100 D1614 | |
EAN / GTIN | 4007220003008 | |
Manufacturer number | 4007220003008 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Burr Tooth configuration STEEL − coarse D1614 |
||
Shape | D1614 | D1614 |
Shape description | ball | ball |
Overall length | 54 | 54 |
Head ⌀ | 16 | 16 |
Tool material | Carbide | Carbide |
Tooth type abbreviation | STEEL | Z1 |
Type of product | Burr | Burr |