{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 26.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 81 mm | |
Overhang LA | 105 mm | |
Shank ⌀ Ds | 32 mm | |
Shank length Ls | 60 mm | |
achievable maximum ⌀ offset | 28.5 mm | |
Maximum adjustment limit Vmax | 1 mm | |
ISO code indexable insert | WOEX 05T304 24-... | |
Pack of insert screws | 239652 8IP2 (1.3 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 26,5 | |
EAN / GTIN | 4047109100435 | |
Manufacturer number | V45 72652 |
This article |
Recommendations |
|
---|---|---|
KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 26,5mm |
||
Through-coolant | yes | yes |
ISO code indexable insert | WOEX 05T304 24-... | WOEX 05T304 |
Nominal ⌀ D | 26.5 | 26.5 |
Shank length Ls | 60 mm | 60 mm |
Reach L1 | 81 mm | 81 mm |
Type of product | Indexable drill | Indexable drill |
Overhang LA | 105 mm | 105 mm |