{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 24.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 75 mm | |
Overhang LA | 99 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
achievable maximum ⌀ offset | 25.5 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 040304 18-... | |
Pack of insert screws | 239652 6IP2 (1.0 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 24,5 | |
EAN / GTIN | 4047109100251 | |
Manufacturer number | V44 72452 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() KOMET KUB Trigon® indexable drill Combination shank 24,5 mm |
|||
Use for drilling | Centre drilling ;limited cross-drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex | Centre drilling ;oblique spot drilling ;limited cross-drilling ;Aperture ;oblique exit ;convex |
Nominal ⌀ D | 24.5 | 24.5 | 24.5 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank ⌀ Ds | 25 | 25 | 20 |
Reach L1 | 75 | 75 | 75 |
Type of product | Indexable drill | Indexable drill | Indexable drill |
Overhang LA | 99 | 99 | 99 |