{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 16 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 48 mm | |
Overhang LA | 72 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
achievable maximum ⌀ offset | 17 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 10-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 16 | |
EAN / GTIN | 4047109100121 | |
Manufacturer number | V44 71602 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 16mm |
|||
Maximum adjustment limit Vmax | 0.5 mm | 0.5 mm | 0.5 mm |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 10-... | WOEX 030204 | WOEX 030204 |
Shank ⌀ Ds | 25 mm | 25 mm | 20 mm |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | 239700 6IP (0.6 Nm) | 239700 6IP (0.6 Nm) |
Reach L1 | 48 mm | 48 mm | 48 mm |