{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | KUB Trigon® | |
Nominal ⌀ D | 18.5 | |
Drill depth for indexable insert drill up to | 3×D | |
Shank | DIN 6535 HE, DIN 6595 | |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | |
Through-coolant | yes | |
Reach L1 | 57 mm | |
Overhang LA | 81 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
achievable maximum ⌀ offset | 19.5 mm | |
Maximum adjustment limit Vmax | 0.5 mm | |
ISO code indexable insert | WOEX 030204 10-... | |
Pack of insert screws | 239652 6IP1 (0.6 Nm) | |
Number of cutting edges Z | 1 | |
Type of product | Indexable drill |
Article number | 236630 18,5 | |
EAN / GTIN | 4047109100169 | |
Manufacturer number | V44 71852 |
This article |
Recommendations |
||
---|---|---|---|
KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 18,5mm |
|||
Number of cutting edges Z | 1 | 1 | 1 |
Use for drilling | Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex | Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex |
Through-coolant | yes | yes | yes |
ISO code indexable insert | WOEX 030204 10-... | WOEX 030204 | WOEX 030204 |
Shank | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 | DIN 6535 HE, DIN 6595 |
Shank length Ls | 56 mm | 56 mm | 50 mm |
Reach L1 | 57 mm | 57 mm | 57 mm |