• The item cannot be ordered due to missing prices.

KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 21mm

Article no.: 236630 21

Select article variation and quantity

⌀ DC (mm) Unit price incl. VAT
  • Drill depth for indexable insert drill up to: 3×D
  • Shank: DIN 6535 HE, DIN 6595
  • Use for drilling: Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series KUB Trigon®
Nominal ⌀ D 21
Drill depth for indexable insert drill up to 3×D
Shank DIN 6535 HE, DIN 6595
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
Through-coolant yes
Reach L1 63 mm
Overhang LA 87 mm
Shank ⌀ Ds 25 mm
Shank length Ls 56 mm
achievable maximum ⌀ offset 22 mm
Maximum adjustment limit Vmax 0.5 mm
ISO code indexable insert WOEX 040304 18-...
Pack of insert screws 239652 6IP2 (1.0 Nm)
Number of cutting edges Z 1
Type of product Indexable drill

Identification numbers & Classifications

Article number 236630 21
EAN / GTIN 4047109100206
Manufacturer number V44 72102

Description

Version:

  • Offset-axis drilling: dependent on ⌀ up to 1.5 mm.
  • Special manufacturing procedure for extremely large flutes with very high rigidity.
  • Specific positioning of the indexable inserts for bores free of withdrawal marks and with precise dimensional stability (± 0.1 mm as a rule).
  • Internal coolant supply is directed to the cutting edges (sophisticated geometry, ideal for minimum lubrication).
  • 3 − 10 bar coolant pressure is sufficient.
  • For stationary and rotating applications.

Application:

With indexable inserts No. 236740237080.

Supplied with:

Clamp screws (without indexable inserts).

Note:

  • Note! A disc falls off when the drill exits. Risk of injury if the component is rotating! Please take safety precautions.
  • On request − left-hand cutting; − 2×D, − other ⌀; − special types − torsional vibration damper for ABS giving low-vibration machining, with maximum tool life and minimum noise level.

Downloads & documents

Compare with similar products

This article


Recommendations


KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ D<sub>C</sub>: 21mm

KOMET KUB Trigon® indexable drill Combination shank, 3×D, ⌀ DC: 21mm

Number of cutting edges Z 1 1 1
Drill depth for indexable insert drill up to 3×D 3×D 3×D
Use for drilling Centre drilling; limited cross-drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex Centre drilling; oblique spot drilling; limited cross-drilling; Aperture; oblique exit; convex
ISO code indexable insert WOEX 040304 18-... WOEX 040304 WOEX 040304
Nominal ⌀ D 21 21 21
Pack of insert screws 239652 6IP2 (1.0 Nm) 239700 6IP1 (1.0 Nm) 239700 6IP1 (1.0 Nm)
Reach L1 63 mm 63 mm 63 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart