{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 8×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 36 mm - 47 mm | |
Reach L1 | 349.3 mm | |
Shank ⌀ Ds | 40 mm | |
Shank length Ls | 70 mm | |
Clamping screws | 232990 TX20 | |
Type of product | Indexable drill |
Article number | 232255 36 | |
EAN / GTIN | 4045197592538 | |
Manufacturer number | 232255 36 |
This article |
Recommendations |
||
---|---|---|---|
Base body Parallel shank, with through-coolant, 8×D, Type: 36 |
|||
Dia. range Dc | 36 mm - 47 mm | 36 mm - 36.99 mm | 36 mm - 47 mm |
Number of cutting edges Z | 2 | 2 | 2 |
Version | 8×D | 8×D | 8×D |
Through-coolant | yes | yes | yes |
Shank | ISO 9766 | ISO 9766 | Morse taper |
Reach L1 | 349.3 mm | 296 mm | 349.3 mm |
Type of product | Indexable drill | Indexable drill | Indexable drill |