• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 12

Article no.: 232255 12

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 8×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 8×D
    Shank ISO 9766
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 12 mm - 12.5 mm
    Reach L1 111.1 mm
    Shank ⌀ Ds 20 mm
    Shank length Ls 50 mm
    Clamping screws 232990 TX7
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232255 12
    EAN / GTIN 4045197589095
    Manufacturer number 232255 12

    Description

    Version:

    For holes up to IT10 accuracy.
    With internal cooling.

    Note:

    Reduce feed rates f by 5% and vc values by 10%.
    Further sizes available on request.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Base body Parallel shank, with through-coolant 12

    Base body Parallel shank, with through-coolant 12

    Dia. range Dc 12 ;12.5 12 ;12.49
    Number of cutting edges Z 2 2
    Version 8×D 8×D
    Shank ISO 9766 ISO 9766
    Shank ⌀ Ds 20 16
    Reach L1 111.1 100
    Type of product Indexable drill Indexable drill

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart