{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 8×D | |
Shank | ISO 9766 | |
Number of cutting edges Z | 2 | |
Through-coolant | yes | |
Dia. range Dc | 18 mm - 24 mm | |
Reach L1 | 269.9 mm | |
Shank ⌀ Ds | 25 mm | |
Shank length Ls | 56 mm | |
Clamping screws | 232990 TX9 | |
Type of product | Indexable drill |
Article number | 232255 18 | |
EAN / GTIN | 4045197592514 | |
Manufacturer number | 232255 18 |
This article |
Recommendations |
|
---|---|---|
Base body Parallel shank, with through-coolant 18 |
||
Dia. range Dc | 18 ;24 | 18 ;18.99 |
Version | 8×D | 8×D |
Through-coolant | yes | yes |
Shank ⌀ Ds | 25 | 25 |
Shank length Ls | 56 | 56 |
Reach L1 | 269.9 | 152 |
Type of product | Indexable drill | Indexable drill |