• The item cannot be ordered due to missing prices.

Base body Parallel shank, with through-coolant 48

Article no.: 232255 48

Select article variation and quantity

Type Unit price incl. VAT
  • Version: 8×D
  • Shank: ISO 9766
  • Number of cutting edges Z: 2
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Version 8×D
    Shank ISO 9766
    Number of cutting edges Z 2
    Through-coolant yes
    Dia. range Dc 48 mm - 65 mm
    Reach L1 422.3 mm
    Shank ⌀ Ds 40 mm
    Shank length Ls 70 mm
    Clamping screws 232990 TX20
    Type of product Indexable drill

    Identification numbers & Classifications

    Article number 232255 48
    EAN / GTIN 4045197592545
    Manufacturer number 232255 48

    Description

    Version:

    For holes up to IT10 accuracy.
    With internal cooling.
    Straight fluted.

    Note:

    Reduce feed rates f by 5% and vc values by 10%.
    Further sizes available on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart