{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Version | 8×D | |
Schaft | Morse taper | |
Number of cutting edges Z | 2 | |
Innenkühlung | yes | |
Dia. range Dc | 36 mm - 47 mm | |
Reach L1 | 349.3 mm | |
Morse taper MT size | 4 | |
Spannschrauben | 232990 TX20 | |
Type of product | Indexable drill |
Article number | 232274 36 | |
EAN / GTIN | 4062406106027 | |
Manufacturer number | 232274 36 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |