{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Serie | AlphaTec® | |
Contents | 1 | |
Glove characteristics | free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 7 | |
EN 374 | Type A (AJKLOPT) | |
Resistance to chemicals | AJKLOPT | |
EN 388 | 4101X | |
Material | Nitrile | |
Backing material | Nitrile | |
AQL | 0.65 | |
Application range | All-round | |
Length | 380 mm | |
Thickness | 0.43 mm | |
Colour | red | |
Application | reusable | |
Weight | 52.6 g | |
Cut protection class | X | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Type of product | Chemicals protection gloves |
Article number | 094743 7 | |
EAN / GTIN | 076490447113 | |
Manufacturer number | 37-900/7 |