• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves AlphaTec® Solvex® 37-900, Glove size: 11

Article no.: 094743 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks to EN 374
  • EN 374: Type A (AJKLOPT)
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks to EN 374
Glove size 11
EN 374 Type A (AJKLOPT)
Resistance to chemicals AJKLOPT
EN 388 4101X
Material Nitrile
Backing material Nitrile
AQL 0.65
Application range All-round
Length 380 mm
Thickness 0.43 mm
Colour red
Application reusable
Weight 52.6 g
Cut protection class X
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094743 11
EAN / GTIN 076490447151
Manufacturer number 37-900/11

Description

Version:

Category III safety gloves.
AlphaTec® Solvex® 37-900. Premium gloves of nitrile rubber for handling high-risk chemicals. A newly developed nitrile film provides greater wear resistance and resistance to chemicals. With unique resistance to abrasion and penetration, twice as high as other current-available nitrile gloves, sets new standards for mechanical load properties. 100% individual inspection: Each glove is individually inspected before the delivery, and checked for freedom from leaks and other damage.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart