• The item cannot be ordered due to missing prices.

Pair of chemical protective gloves AlphaTec® Solvex® 37-675, Glove size: 7

Article no.: 094740 7
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair

Select article variation and quantity

Glove size Unit price incl. VAT
  • Glove characteristics: free of latex; Foodstuffs certified; Suitable for allergy sufferers
  • Protection class: Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
  • EN 374: Type A (JKLOPT)
  • Cut protection class: X

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series AlphaTec®
Contents 1
Glove characteristics free of latex; Foodstuffs certified; Suitable for allergy sufferers
Protection class Protection against bacteriological risks according to EN 374; Protection against bacteria, fungi and viruses according to EN 374
Glove size 7
EN 374 Type A (JKLOPT)
Resistance to chemicals JKLOPT
EN 388 4101X
Material Nitrile
Backing material Nitrile
AQL 0.65
Application range All-round
Length 330 mm
Thickness 0.38 mm
Colour green
Application reusable
Wall thickness 0.38 mm
Weight 35.5 g
Cut protection class X
Permeation time for acetone 99 % <10 min
Permeation time for acetonitrile 99 % <10 min
Permeation time for cyclohexane 99 % >480 min
Permeation time for isopropanol 99 % >480 min
Permeation time for methanol 99 % 10-30 min
Permeation time for sodium hydroxide 40 % >480 min
Permeation time for sulphuric acid 96 % 30-40 min
Protection category Category III
Type of glove Chemicals protection gloves
Coating Nitril
Type of product Chemicals protection gloves

Identification numbers & Classifications

Article number 094740 7
EAN / GTIN 10076490447271
Manufacturer number 37-675/7

Description

Version:

Category III safety gloves.
AlphaTec® Solvex® 37-675. Re-usable nitrile gloves for safe handling of aggressive chemicals. The roughened finish increases the security of grip. The Sol-Vex® hammered finish gives the glove a smooth surface that decreases indirect costs thanks to fewer rejects of fragile parts. Backing material velourised.

Standard:

Protection against bacteria, fungi and viruses according to EN 374

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart