{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AlphaTec® | |
Contents | 1 | |
Glove characteristics | free of latex | |
Protection class | Protection against bacteriological risks to EN 374 | |
Glove size | 7 | |
EN 374 | Type A (ABCEFGHIMS) | |
Resistance to chemicals | ABCEFGHIMS | |
Material | LLDPE laminate | |
Backing material | LLDPE laminate | |
AQL | 0.65 | |
Application range | All-round | |
Length | 380 mm | |
Thickness | 0.062 mm | |
Colour | white | |
Application | reusable | |
Weight | 4 g | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | LLDPE laminate | |
Type of product | Chemicals protection gloves |
Article number | 094765 7 | |
EAN / GTIN | 076490447656 | |
Manufacturer number | 02-100/7 |