{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | AlphaTec® | |
Contents | 1 | |
Glove characteristics | free of latex; Foodstuffs certified; Suitable for allergy sufferers | |
Protection class | Protection against bacteriological risks according to EN 374 | |
Glove size | 7 | |
EN 374 | Type A (AGJKLPT) | |
Resistance to chemicals | AGJKLPT | |
EN 388 | 4102X | |
Material | Nitrile | |
Backing material | Nitrile | |
AQL | 0.65 | |
Scope of application | All-round; Heavy Duty | |
Length | 457 mm | |
Thickness | 0.56 mm | |
Colour | green | |
Application | reusable | |
Weight | 90.9 g | |
Cut protection class | X | |
Protection category | Category III | |
Type of glove | Chemicals protection gloves | |
Coating | Nitril | |
Type of product | Chemicals protection gloves |
Article number | 094742 7 | |
EAN / GTIN | 076490447427 | |
Manufacturer number | 37-185/7 | |
Manufacturer | Ansell GmbH, Kronstadter Straße 4, 81677 MÜNCHEN, Germany, www.ansell.com |