{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Series | Workstation | |
Length | 1,420 mm | |
Depth | 120 mm | |
Lampholder length | 1,110 mm | |
Lighting unit depth | 30 mm | |
Plug type, input | GST plug-in system | |
Nominal voltage | 250 V | |
Power consumption | 36 W | |
On/Off switch | yes | |
Illumination | 2,520 lm | |
Colour temperature | 4,000 K | |
Number of on/off switches | 1 | |
suitable for type | 1500 | |
LED technology | yes | |
Non-dazzle, flicker-free | yes | |
Weight | 4 kg | |
Power supply | Mains operated | |
Type of product | Mounted light |
Article number | 928602 1500 | |
EAN / GTIN | 4062406117481 | |
Manufacturer number | 928602 1500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |