• The item cannot be ordered due to missing prices.

Equipment track with 2 runners, Length: 1000mm

Article no.: 928250 1000

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation
Height 40 mm
Length 1,000 mm
Width 40 mm
Safe working load 60 kg
Application range Support columns
Type of product Equipment track

Identification numbers & Classifications

Article number 928250 1000
EAN / GTIN 4062406185176
Manufacturer number 928250 1000

Description

Version:

Made of C-section steel. Each end has a rubber-backed internal stop. The runners are mounted on ball bearings and have a flange and a clip to which work equipment, lifting devices and other accessories can be attached.

Suitable for:

Support arm brackets No. 928055 and No. 928056.

Colour:

RAL 7035 light grey powder coated.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart