{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Serie | Workstation | |
Weight | 2.8 kg | |
Type of product | Monitor/keyboard bracket |
Article number | 928172 1 | |
EAN / GTIN | 4062406113407 | |
Manufacturer number | 928172 1 |