• The item cannot be ordered due to missing prices.

Multifix container 1000/9

Article no.: 928235 1000/9
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length mm / no. of containers Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation; Multifix rail
Multifix version with open storage bin
Length 1,000 mm
Width 940 mm
Usable width 934 mm
Installation height 100 mm
Inclination angle 0 degrees; 20 degrees; 30 degrees
Number of containers 9
Container type SB5
Colour of open storage bin red
Safe working load 50 kg
Weight 3.4 kg
Type of product Storage container rack

Identification numbers & Classifications

Article number 928235 1000/9
EAN / GTIN 4062406113834
Manufacturer number 928235 1000/9

Description

Version:

Multifix rail made from aluminium as described under No. 928201. Different container sizes can be fitted on to a single multifix rail. Load capacity of 50kg distributed along the length.

Suitable for:

Support columns No. 928010, materials supply trolley No. 918590, perforated panel in conjunction with Easyfix base plate No. 955820 size 2.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart