Runners individual 1

Article no.: 928252 1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Workstation
Safe working load 15 kg
Type of product Runner

Identification numbers & Classifications

Article number 928252 1
EAN / GTIN 4062406114015
Manufacturer number 928252 1

Description

Version:

Load capacity 15 kg.

Application:

For retrofitting an equipment track No. 928250. When adding additional runners, check that the overall load capacity of the equipment track is not exceeded.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart