• The item cannot be ordered due to missing prices.

Open storage bin PE single, Type: SB5

Article no.: 963321 SB5

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type SB5
Capacity 0.7 l
Height 75 mm
Width 100 mm
Depth 160 mm
Width internal 83 mm
Internal depth 134 mm
Material Polyethylene
Colour red
prepared for cover yes
prepared for EAN code on the rear no
prepared for viewing window yes
prepared for viewing window as loose goods divider no
stackable yes
Facility to apply labels by means of labelling strips
Stop in drawers no
Type of product Open storage bins

Identification & Classification

Article number 963321 SB5
EAN / GTIN 4009292801032
Manufacturer number 19100541 SB 5 ROT
Manufacturer Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com

Description

Suitable for:

Storage bin racks No. 914920, 928235, Multifix 928201 (but not sizes SB2 or SB3Z), for roller cabinets No. 918583 size TB3, for rack panels No. 940705 size S in modular cabinets and for shelving cabinets / wall cabinets No. 944003 − 944039 and No. 943901 to 943907. In addition, the bin support No. 955810 size 100 allows small open storage bins No. 963321 size SB6 and SB5 to be hung individually on perforated panels.

Note:

Open storage bins available as single pieces.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart