{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum width across flats | 55 mm | |
overall length | 18 in | |
Jaw position | 22 degrees | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813961 450 | |
EAN / GTIN | 4062406072032 | |
Manufacturer number | 813961 450 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Adjustable spanner with coated handle 450 mm |
||
non-sparking | no | no |
overall length | 18 | 18 |
Grips | yes | no |
Jaw position | 22 | 22 |
maximum width across flats | 55 | 55 |
Scaling | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners |