{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 300 mm | |
maximum width across flats | 34 mm | |
overall length | 12 in | |
Jaw position | 22 degrees | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813961 300 | |
EAN / GTIN | 4062406072018 | |
Manufacturer number | 813961 300 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Adjustable spanner with coated handle 300 mm |
|||
overall length | 300 | 300 | 300 |
overall length | 12 | 12 | 12 |
Grips | yes | no | no |
Jaw position | 22 | 22 | 22 |
maximum width across flats | 34 | 34 | 34 |
Scaling | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |