{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 150 mm | |
maximum width across flats | 19 mm | |
overall length | 6 in | |
Jaw position | 22 degrees | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanners |
Article number | 813961 150 | |
EAN / GTIN | 4062406069681 | |
Manufacturer number | 813961 150 |
This article |
Recommendations |
||
---|---|---|---|
Adjustable spanner with coated handle 150 mm |
|||
non-sparking | no | no | no |
overall length | 150 | 150 | 150 |
overall length | 6 | 6 | 6 |
Grips | yes | no | no |
Jaw position | 22 | 22 | 22 |
Scaling | yes | yes | yes |
Type of product | Adjustable spanners | Adjustable spanners | Adjustable spanners |