• The item cannot be ordered due to missing prices.

Adjustable spanner with coated handle 250 mm

Article no.: 813961 250

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 250 mm
maximum width across flats 30 mm
overall length 10 in
Jaw position 22 degrees
non-sparking no
Scaling yes
Grips yes
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 813961 250
EAN / GTIN 4062406069704
Manufacturer number 813961 250

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
With non-slip grip.
Adjustable spanner, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable spanner with coated handle  250 mm

Adjustable spanner with coated handle 250 mm

non-sparking no no no no
overall length 250 250 250 250
overall length 10 10 10 10
Grips yes no no yes
maximum width across flats 30 30 30 28
Scaling yes yes yes yes
Type of product Adjustable spanners Adjustable spanners Adjustable spanners Adjustable spanner

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart