• The item cannot be ordered due to missing prices.

Adjustable spanner, overall length: 450mm

Article no.: 814001 450

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum width across flats 55 mm
overall length 18 in
Jaw position 22 degrees
Manufacturing process drop-forged and hardened
non-sparking no
Scaling yes
Grips no
Type of product Adjustable spanners

Identification numbers & Classifications

Article number 814001 450
EAN / GTIN 4062406072100
Manufacturer number 814001 450

Description

Version:

Slim design with double-T-profile shank. Jaw angle 22°. Drop-forged and hardened. With scale on the jaw.
Adjustable spanner, chrome-plated.

Downloads & documents

Compare with similar products

This article


Recommendations


Adjustable spanner, overall length: 450mm

Adjustable spanner, overall length: 450mm

non-sparking no no
overall length 18 in 18 in
Grips no yes
Jaw position 22 degrees 22 degrees
maximum width across flats 55 mm 55 mm
Scaling yes yes
Type of product Adjustable spanners Adjustable spanners

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart