{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 5 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Series | CSP | |
Overall length L | 133 mm | |
Torque range | 1 Nm - 5 Nm | |
Torque range | 8.8 lbfin - 44.2 lbfin | |
Weight | 60 g | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Socket for plug-in head | ⌀ 6 mm | |
Release signalling | haptisk; acoustic | |
Trigger principle | mechanical short travel release | |
Connection format | for insert tools (pin shank) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 89 mm | |
Lever length including factory calibration reference dimension [l3] | 114 mm | |
Type of product | Torque Wrench |
Article number | 657320 5 | |
EAN / GTIN | 4580135821658 | |
Manufacturer number | CSP5NX6D |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Torque wrench without scale 5 N·m |
|||||
Reversible reading | Nm | Nm | Nm | Nm | Nm ;lbfin |
Direction of tightening | Right-hand tightening | For right and left-hand tightening | For right- and left-hand tightening | For right-hand tightening | For right-hand tightening |
Data can be recorded | no | no | no | no | no |
maximum torque | 5 | 5 | 5 | 5 | 5 |
Trigger principle | mechanical short travel release | mechanical long-travel release | mechanical short-travel release | mechanical slip clutch | mechanical slip clutch |
Setting the trigger value | without setting scale (requires torque analyser) | with adjustment scale | without setting scale (requires torque analyser) | with adjustment scale | without setting scale (requires torque analyser) |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |