• The item cannot be ordered due to missing prices.

Torque wrench without scale, Maximum torque: 140N·m

Article no.: 657320 140

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 140 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Series QSP
Overall length L 380 mm
Torque range 30 Nm - 140 Nm
Weight 700 g
Square drive 1/2 in
Release signalling akustisk; haptisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function no
Memory pointer no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 315 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657320 140
EAN / GTIN 4560138452844
Manufacturer number QSP140N3

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
With synthetic resin handle.
Fixed reversible ratchet.

Function:

If the set value is reached while using the wrench, the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Suitable setting tools No. 657325.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart