{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 50 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ±3 % | |
Series | QSP | |
Overall length L | 240 mm | |
Torque range | 10 Nm - 50 Nm | |
Weight | 400 g | |
Square drive | 3/8 in | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Deflection function | no | |
Slipper function | no | |
Memory pointer | no | |
Data can be recorded | no | |
Setting the trigger value | without setting scale (requires torque analyser) | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 178 mm | |
Type of product | Torque Wrench |
Article number | 657320 50 | |
EAN / GTIN | 4560138452820 | |
Manufacturer number | QSP50N3 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Torque wrench without scale 50 N·m |
||||
Reversible reading | Nm | Nm | Nm | Nm |
Data can be recorded | no | no | no | no |
Weight | 400 | 1,000 | 340 | 290 |
Measurement process | Torque | Torque | Torque | Torque |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 | DIN EN ISO 6789 |
Measurement technology | mechanical | mechanical | mechanical | mechanical |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |