• The item cannot be ordered due to missing prices.

Torque wrench without scale, Maximum torque: 2N·m

Article no.: 657320 2

Select article variation and quantity

Maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Series CSP
Overall length L 133 mm
Torque range 0.4 Nm - 2 Nm
Torque range 3.5 lbfin - 17.7 lbfin
Weight 60 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Socket for plug-in head ⌀ 6 mm
Release signalling haptisk; acoustic
Trigger principle mechanical short travel release
Connection format for insert tools (pin shank)
Measurement technology mechanical
Deflection function no
Slipper function no
Memory pointer no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 89 mm
Lever length including factory calibration reference dimension [l3] 114 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657320 2
EAN / GTIN 4580135821641
Manufacturer number CSP2NX6D

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
With knurled metal handle.
Quick-change tool system with pin (⌀ 6 mm).

Function:

If the set value is reached while using the wrench, the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Suitable setting tools No. 657325.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Suitable insert tools No. 657322 and No. 657323.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart