• The item cannot be ordered due to missing prices.

Torque wrench “Slipper” with scale, maximum torque: 5N·m

Article no.: 657762 5

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right-hand tightening
  • Torque measuring accuracy: ±6
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 5 Nm
Direction of tightening For right-hand tightening
Torque measuring accuracy ±6 %
Test certificate Manufacturer’s test certificate
Series Slipper
Overall length L 204 mm
Torque range 1 Nm - 5 Nm
Scale graduation, 1 graduation = 0.05 Nm
Weight 235 g
Square drive 1/4 in
Display analogue
Release signalling optisk; akustisk; haptisk
Trigger principle mechanical slip clutch
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Deflection function no
Slipper function yes
Quick release/ quick-change function no
Memory pointer no
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 135 mm
Lever length including factory calibration reference dimension [l3] 136.5 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 657762 5
EAN / GTIN 4045197891617
Manufacturer number 657762 5

Description

Version:

The special slipping trigger mechanism reliably prevents unintentional overtightening.
Torque wrench with micrometer scale for setting, self-triggering. Hold in position at the end of the handle against inadvertent adjustment. With integral ratchet.
Units of measure: Nm.

Advantage:

Precision triggering mechanism facilitates working in inaccessible places.

Function:

On reaching the set torque value the wrench triggers a clearly detectable deflection and is then immediately ready for use again. The special trigger mechanism ensures that the set torque values are reliably achieved, but not exceeded.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

±6 % of the set value.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench “Slipper” with scale, maximum torque: 5N·m

Torque wrench “Slipper” with scale, maximum torque: 5N·m

Reversible reading Nm Nm Nm Nm; lbfin
Direction of tightening For right-hand tightening For right and left-hand tightening For right- and left-hand tightening For right-hand tightening
Weight 235 g 290 g 220 g 190 g
maximum torque 5 Nm 5 Nm 5 Nm 5 Nm
Setting the trigger value with adjustment scale with adjustment scale without setting scale (requires torque analyser) without setting scale (requires torque analyser)
Feedback triggering triggering triggering triggering
Type of product Torque Wrench Torque Wrench Torque Wrench Torque Wrench

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart