{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 120 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 435 mm | |
Torque range | 20 Nm - 120 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Weight | 1,700 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | akustisk; haptisk; optisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 341 mm | |
Type of product | Torque Wrench |
Article number | 656500 120 | |
EAN / GTIN | 4000896025220 | |
Manufacturer number | 914540 6 |
This article |
Recommendations |
||
---|---|---|---|
Torque wrench with reversible ratchet, maximum torque: 120N·m |
|||
Display | analogue | analogue | analogue |
Release signalling | akustisk; haptisk; optisk | akustisk; haptisk | akustisk; haptisk |
Data can be recorded | no | no | no |
Overall length L | 435 mm | 409 mm | 372 mm |
Measurement process | Torque | Torque | Torque |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench |