• The item cannot be ordered due to missing prices.

Torque wrench with reversible ratchet 60 N·m

Article no.: 656500 60

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: For right and left-hand tightening
  • Torque measuring accuracy: ±2
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 60 Nm
Direction of tightening For right and left-hand tightening
Torque measuring accuracy ±2 %
Test certificate Manufacturer’s test certificate
Overall length L 335 mm
Torque range 5 Nm - 60 Nm
Scale graduation, 1 graduation = 0.5 Nm
Weight 1,000 g
Square drive 3/8 in
Display analogue
Release signalling akustisk; haptisk; optisk
Trigger principle mechanical short-travel release
Connection format Push-through square drive (ratchet)
Measurement technology mechanical
Data can be recorded no
Setting the trigger value with adjustment scale
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length including factory calibration reference dimension [l3] 265 mm
Type of product Torque Wrench

Identification numbers & Classifications

Article number 656500 60
EAN / GTIN 4000896025022
Manufacturer number 6110-1CT

Description

Version:

Handy and very compact single-arm torque wrench, adjustable by scale and self-triggering. Extremely high repeat accuracy, since high quality materials are used throughout. Wearing parts, such as compression springs, are specially pre-treated and sorted. Reversible ratchet for left-hand and right-hand tightening.
With built-in reversible ratchet − for left and right hand tightening.
Units of measure: Nm
With HiPer fine tooth reversible ratchet (90 teeth, 4° actuation angle).

Function:

The wrench triggers giving a “signal” (clearly audible acoustic tone and noticeable vibration) and afterwards is immediately ready for use again.

Application:

For medium to larger batch productions.

Standard:

Tested to DIN EN ISO 6789.

Accuracy:

Of the displayed value only for right-hand tightening: ±2 %.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

Calibration is only possible for right-hand tightening.
The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.

Downloads & documents

Compare with similar products

This article


Recommendations


Torque wrench with reversible ratchet 60 N·m

Torque wrench with reversible ratchet 60 N·m

Release signalling akustisk ;haptisk ;optisk akustisk ;haptisk akustisk ;haptisk akustisk ;haptisk
Torque range 5 ;60 10 ;60 10 ;60 10 ;60
Torque measuring accuracy ±2 ±3 ±3 ±3
Measurement process Torque Torque Torque Torque
Test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate Manufacturer’s test certificate
Connection format Push-through square drive (ratchet) Push-through square drive (ratchet) for plug-in heads (rectangular socket) for plug-in heads (rectangular socket)
Trigger principle mechanical short-travel release mechanical short-travel release mechanical short-travel release mechanical short-travel release

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart