{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 400 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 802 mm | |
Torque range | 100 Nm - 400 Nm | |
Scale graduation, 1 graduation = | 2.5 Nm | |
Weight | 5,100 g | |
Square drive | 3/4 in | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 701 mm | |
Type of product | Torque Wrench |
Article number | 656500 400 | |
EAN / GTIN | 4000896025466 | |
Manufacturer number | 6143-1CT |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Torque wrench with reversible ratchet 400 N·m |
||
Reversible reading | Nm | Nm |
Square drive | 3/4 | 3/4 |
Overall length L | 802 | 778 |
maximum torque | 400 | 400 |
Standard | DIN EN ISO 6789 | DIN EN ISO 6789 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Adjustable trigger value | adjustable | adjustable |