{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 320 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±2 % | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 659 mm | |
Torque range | 60 Nm - 320 Nm | |
Scale graduation, 1 graduation = | 2 Nm | |
Weight | 2,300 g | |
Square drive | 1/2 in | |
Display | analogue | |
Release signalling | akustisk; haptisk; optisk | |
Trigger principle | mechanical short-travel release | |
Connection format | Push-through square drive (ratchet) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length including factory calibration reference dimension [l3] | 566 mm | |
Type of product | Torque Wrench |
Article number | 656500 320 | |
EAN / GTIN | 4000896025367 | |
Manufacturer number | 6123-1CT |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Torque wrench with reversible ratchet 320 N·m |
|||||
Reversible reading | Nm | Nm | Nm | Nm | Nm |
Release signalling | akustisk ;haptisk ;optisk | akustisk ;haptisk | akustisk ;haptisk | acoustic ;haptisk | akustisk ;haptisk |
Overall length L | 659 | 633 | 596 | 672 | 636 |
maximum torque | 320 | 320 | 320 | 320 | 320 |
Trigger principle | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release | mechanical short-travel release |
Feedback | triggering | triggering | triggering | triggering | triggering |
Lever length including factory calibration reference dimension [l3] | 566 | 538 | 549 | 577 | 602 |