{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 120 Nm | |
Direction of tightening | For right and left-hand tightening | |
Torque measuring accuracy | ±3 % | |
Exchangeable tool | Plug-in head | |
Test certificate | Manufacturer’s test certificate | |
Overall length L | 372 mm | |
Torque range | 20 Nm - 120 Nm | |
Scale graduation, 1 graduation = | 1 Nm | |
Adjusted reference dimension on the torque wrench [l2] | 25 mm | |
Socket for plug-in head | 14×18 mm | |
Display | analogue | |
Release signalling | akustisk; haptisk | |
Trigger principle | mechanical short-travel release | |
Connection format | for plug-in heads (rectangular socket) | |
Measurement technology | mechanical | |
Data can be recorded | no | |
Setting the trigger value | with adjustment scale | |
Feedback | triggering | |
Reversible reading | Nm | |
Measurement process | Torque | |
Adjustable trigger value | adjustable | |
Standard | DIN EN ISO 6789 | |
Lever length without plug-in head [l1] | 301 mm | |
Lever length including factory calibration reference dimension [l3] | 326 mm | |
Type of product | Torque Wrench |
Article number | 656055 120 | |
EAN / GTIN | 4045197302274 | |
Manufacturer number | 656055 120 |
This article |
Recommendations |
|||
---|---|---|---|---|
Torque wrench base unit without plug-in head, maximum torque: 120N·m |
||||
Direction of tightening | For right and left-hand tightening | For right and left-hand tightening | For right- and left-hand tightening | For right and left-hand tightening |
Release signalling | akustisk; haptisk | akustisk; haptisk | acoustic; haptisk | acoustic; haptisk |
Data can be recorded | no | no | no | no |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Measurement technology | mechanical | mechanical | mechanical | mechanical |
Setting the trigger value | with adjustment scale | with adjustment scale | with adjustment scale | with adjustment scale |
Type of product | Torque Wrench | Torque Wrench | Torque Wrench | Torque Wrench |