{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Square drive | 3/8 in | |
⌀ drive end | 17.8 mm | |
Length | 52 mm | |
Drive profile | Hexagon screwdriver | |
Type of product | Socket insert |
Article number | 637600 7 | |
EAN / GTIN | 4018754002603 | |
Manufacturer number | 02050007 |
This article |
Recommendations |
||
---|---|---|---|
Hexagon bit socket, 3/8 inch 7 mm |
|||
⌀ drive end | 17.8 | 19 | 19 |
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Square drive | 3/8 | 3/8 | 3/8 |
Length | 52 | 46 | 46 |
Hexagon | 7 | 7 | 7 |
Type of product | Socket insert | Socket insert | Socket insert |