• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch 5 mm

Article no.: 637600 5

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Hexagon 5 mm
    Square drive 3/8 in
    ⌀ drive end 17.8 mm
    Length 52 mm
    Drive profile Hexagon screwdriver
    Type of product Socket insert

    Identification numbers & Classifications

    Article number 637600 5
    EAN / GTIN 4018754002580
    Manufacturer number 02050005

    Description

    Version:

    Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
    Optimum grain orientation due to special forging process. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
    Bit made from high-alloy special steel, bright finished.

    Standard:

    DIN 7422

    Material:

    HPQ® high performance steel, non-flaking chrome-plated over nickel.

    Downloads & documents

    Compare with similar products

    This article


    Recommendations


    Hexagon bit socket, 3/8 inch  5 mm

    Hexagon bit socket, 3/8 inch 5 mm

    ⌀ drive end 17.8 17.5
    Drive profile Hexagon screwdriver Hexagon screwdriver
    Square drive 3/8 3/8
    Length 52 107
    Hexagon 5 5
    Type of product Socket insert Socket insert

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart