• The item cannot be ordered due to missing prices.

Hexagon bit socket, 3/8 inch, Hexagon: 10mm

Article no.: 637600 10

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT
  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 10 mm
Square drive 3/8 in
⌀ drive end 17.8 mm
Length 52 mm
Drive profile Hexagon screwdriver
Type of product Socket insert

Identification numbers & Classifications

Article number 637600 10
EAN / GTIN 4018754002627
Manufacturer number 02050010

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.
Bit made from high-alloy special steel, bright finished.

Standard:

DIN 7422

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Compare with similar products

This article


Recommendations


Hexagon bit socket, 3/8 inch, Hexagon: 10mm

Hexagon bit socket, 3/8 inch, Hexagon: 10mm

⌀ drive end 17.8 mm 19 mm 19 mm 17.5 mm 18 mm
Drive profile Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon screwdriver Hexagon socket
Square drive 3/8 in 3/8 in 3/8 in 3/8 in 3/8 in
Length 52 mm 46 mm 46 mm 100 mm 100 mm
Hexagon 10 mm 10 mm 10 mm 10 mm
Material Chromium vanadium steel
Type of product Socket insert Socket insert Socket insert Socket insert Socket insert

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart